Cork Borers

Supplier: Humboldt Manufacturing
H-9662SB.4 CBST06 2093-00 2093-05 2092-07
470019-712EA 11.5 USD
470019-712 470019-714 470019-718 470019-720 470019-722
Cork Borers
Cork Borers
Nickel-plated brass handles and borer tubes punch a variety of hole sizes.

  • Plated brass
  • Solid metal handles

Use this set to make custom sized holds in cork stoppers. To be used only on cork stoppers.

Información para pedidos: Bore sizes by set are as follows:
Set of 3 includes: 4 mm, 6.5 mm, 8 mm
Set of 6 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm
Set of 9 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11 mm, 12.75 mm, 16 mm, 17.5 mm
Set of 12 includes: 4 mm, 5 mm, 6.5 mm, 8 mm, 9.5 mm, 11

Información de suministro: Eject rod is only includedMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR