PROSAT® Theta™ Wipes, Contec®

Supplier: Contec
PSC20006
33503-138CS 839.82 USD
33503-138
PROSAT® Theta™ Wipes, Contec®
Wipes Cleanroom Wipes Presaturated Cleanroom Wipes
These PROSAT® wipes are manufactured from a lightweight hydroentangled cellulose/polyester and saturated with a solution of 70% USP grade IPA and 30% deionized water. A cost effective wipe ideal for transfer disinfection and general cleaning, PROSAT® Theta™ wipes offer a soft and durable wipe providing consistant solvent application.

  • Suitable for ISO Class 5–8 environments
  • Nonwoven material which is low in particles and fibers making an excellent general purpose wipes
  • Highly sorbent with good wet strength
  • Presaturated wipe reduces VOC emissions and solvent
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Basis Weight 68 g/m²
Extractables - Using Deionised Water 0.056 g/m²
Extractables - Using Isopropyl Alcohol 0.015 g/m²
Fibers (>100 µm) 14.8×10³/m²
Particle Generation (>=0,5 µm) 17.1×10⁶/m²
Ions - Chloride 7.8 ppm
Ions - Sodium 11.2 ppm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR