Viva C8 Columns, Restek

Supplier: Restek
9513522 9513525 9513532 9513535 9513551 9513552 9513555 9513561 9513571 9513572 951351E 951352E 951353E 951355E 951356E 951357E 9513511 9513512 9513515
10837-764EA 749.27 USD
10837-764 10837-766 10837-768 10837-770 10837-772 10837-774 10837-776 10837-778 10837-780 10837-788 10837-796 10837-798 10838-772 10838-774 10838-776 10838-778 10838-780 10838-782 10838-784 10838-786 10838-788 10838-790 10838-792 10838-794 10838-796 10838-798 10838-800 10838-802 10838-804 10838-806 10838-808 10838-810 10838-812 10838-814 10838-816 10838-818 10840-098 10840-100 10840-102
Viva C8 Columns, Restek
Chromatography Columns
Restek's C8 is a conventional monomeric octylsilane column offering a shorter alkyl chain to provide less hydrophobic retention and improved basic peak shape over a traditional C18 phase.

  • Rugged, spherical particles with 300 Å pore size
  • Particlei size and pore size: 5 µm, spherica and 300 Å
  • Carbon load: 5%
  • End-cap: yes
  • pH range and temperature limit: 2.5 to 8 and 80 °C
  • USP phase code: L7
  • Phase category and Ligand type: C8, octylsilane and monomeric C8

Like Restek's C18, this general-purpose Restek C8 is suitable for a wide range of compounds fromMore Product Information
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR