Hettich MIKRO 220 Microliter Centrifuges, Hettich Lab Technology

Supplier: HETTICH INSTRUMENTS
220MICRO24 220RMICRO24 220CRYO 220CRYO-BC 220MICRO30 220MICRO48 220MICROSTRIP 220RCRYO 220RCRYO-BC 220RMICRO30 220RMICRO48 220RMICROSTRIP 2200-01 2205-01 220MICRO90
10812-368EA 8411.47 USD
10812-368 10812-370 10813-166 10813-168 10813-170 10813-172 10813-174 10813-176 10813-178 10813-180 10813-182 10813-184 75801-716 75801-718 76300-106
Hettich MIKRO 220 Microliter Centrifuges, Hettich Lab Technology
Centrifuges Microcentrifuges
The Hettich Lab Technology MIKRO 220 microliter centrifuge series offers large capacities and high-performance for high-throughput laboratories.

  • Max capacity–48 x 1.5-2.0 mL / 6 x 50 mL
  • Max RPM/RCF–18,000/31,514
  • Robust temperature control
  • 24-place 90° swing-out microliter rotor
  • For DNA, RNA and temperature-sensitive samples
  • Quiet operation–quiet as a normal conversation
  • Will not increase noise levels or contribute to distractions
  • Functional design–easy to lift lid with front-facing control panel for effortless interaction and programming
  • Enhanced safety–
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Electrical 120V
Temperature Control –20 to +40°C (220 R)
Height 12.3” (220), 12.3” (220 R)
Depth 16.5” (220), 25.5” (220 R)
Width 13” (220), 13” (220 R)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR