RT2 Advanced Hotplate Stirrer, 230 V

Supplier: Thermo Fisher Scientific
88880005
10054-158EA 1112.5 USD
10054-158
RT2 Advanced Hotplate Stirrer, 230 V
Stirrers Magnetic Hotplate Stirrers
  • 230 V model
  • LED Digital Display (0.1 °C Resolution)
  • View Current and Set Temperature or Stir Speed Simultaneously
  • Heating Control Feedback with PID/Scale
  • Heating Rate can be Set from 0 to 100%, at 1% Interval
  • Feedback Function Maintains Regular Speed in case of Viscosity Change
  • User Configurable Temperature Limit Setting
  • Timer can be Set to Immediate Start or when Top Plate Reaches Desired Set Point
  • Includes Temperature Probe
  • When Temperature Probe is Connected, Unit Automatically Changes to External Sensor Mode (Check Media Temperature and Control
More Product Information
Order Now

SPECIFICATIONS

Plate Material Aluminum
Environmentally Preferable
Plate Dimensions 140 mm (5.5") Ø
Overall Dimensions 161W×290D×100H mm (6.34×11.42×3.94")
Max. Stirring Capacity H₂O 20 L
Speed Range 30 - 2000 rpm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR