Double Sided Conductive Cohesive Sheets, Electron Microscopy Sciences

Supplier: Electron Microscopy Sciences
77820 77822 77822-01
100488-834PK 823.76 USD
100488-834 100488-836 100502-754
Double Sided Conductive Cohesive Sheets, Electron Microscopy Sciences
Specimen Mounting Supplies
For adhesion of specimens and particles for scanning electron microscopy examination.

  • Minimum impurities - Maximum conductivity
  • Produces minimum gas under vacuum conditions
  • Easy handling
  • W× L: 5 x 12 cm

These conductive cohesive sheets offer good adhesion to the specimen and yield good conductivity and background structures, even with particles as small as 15 microns.

Silver cohesive sheet:
Adhesive power 880 gf/25 mm
Thickness 0.13 mm
Resistivity 0.00 ohm/5 mm2

Carbon cohesive sheet:
Adhesive power 1100 gf/25 mm
Thickness 0.16 mm
Resistivity 4.000 ohm/5 mm2
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR