VWR® Freestanding and Mobile Glassware Washers

Supplier: VWR International
10002-852 10002-856 10002-860
10002-852EA 9211.64 USD
10002-852 10002-856 10002-860
VWR® Freestanding and Mobile Glassware Washers
Glassware Washers
Engineered for durable, reliable and energy efficient operation, these Glassware Washers can be either Freestanding or Mobile and are supplied with mounting feet and wheels.

  • 304 stainless steel washing chamber and full exterior casing ensures long life and corrosion protection plus maintains superior cosmetic appearance
  • Three separate filters protect pumps from debris and are conveniently located for easy access
  • Multiple cycle selections and microprocessor control systems ensure that each load is processed efficiently with minimum energy consumption
More Product Information
Order Now

SPECIFICATIONS

Environmentally Preferable
Electrical 115 V, 60 Hz, 15 A
Height 97.8 cm (38.5")
Depth 55.0 cm (21.7")
Width 59.6 cm (23.5")

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR